Welcome to Würth Cambodia For trade customers only
Ratchet wrench set Mini limited edition
Ratchet wrench set Mini limited edition - 1
Ratchet wrench set Mini limited edition - 2
Ratchet wrench set Mini limited edition - 3
Ratchet wrench set Mini limited edition - 4

For detailed information, other images and documents, please select individual articles from the following table.

Ratchet wrench set Mini limited edition

31 pieces. Equipped with the most popular short socket wrench inserts, ratchet wrenches and bits. Specially designed for use in the tightest of spaces. Würth will donate 1 euro to a charitable organisation from the proceeds of each set sold.
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
  • Printed foam insert in carbon finish for improved robustness, stability and easy cleaning

  • Tools with limited, black finish

  • Supplied in a high-quality presentation box with Reinhold Würth signature


Scope of delivery:


  • 1/4 inch bits, 18 mm: 1 each of PH0, PH1, PZ0, PZ1, PZ2; slotted 4, 6 mm; hexagon socket 3, 4, 5, 6 mm; TX10, TX15, TX20, TX25, TX27, TX30, TX40; 2 x PH2

  • 1/4 inch socket wrench insert,18 mm: 1 each of 5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm

  • 1 x double-ring ratchet wrench, 11 mm or hexagon

  • 1 x high-quality metal box with foam insert