Welcome to Würth Cambodia For trade customers only
Premium rim cleaner
Premium rim cleaner - 1
Premium rim cleaner - 2
Premium rim cleaner - 3
Premium rim cleaner - 4
Premium rim cleaner - 5
Premium rim cleaner - 6
Premium rim cleaner - 7
Premium rim cleaner - 8
Premium rim cleaner - 9

For detailed information, other images and documents, please select individual articles from the following table.

Premium rim cleaner

Acid-free special cleaner for all steel and light-alloy wheel rims
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
Colour change indicates that product is working



Easy-to-clean finish


Reduced adhesion of brake dust by the formation of a protective film on the wheel rim.



Acid-free, powerful additive concentration


  • Protects rim surface and wheel bolts

  • Even removes flash rust particles

  • Simple and sparing to use


Aerosol can with pure air as propellant


  • 360° application: Sprays in all positions

  • Perfect spray finish


No flammable or harmful propellant gases



Product is not mixed with propellant


  • Almost complete emptying

  • Optimum protection of product


Safe


  • Does not make any explosive vapour/air mixtures

  • When applied correctly, does not impair/damage coalescence separators
Notice

Do not apply to hot wheel rims or in direct sunlight, and do not allow to dry. Protect from frost.


For more information, please refer to the technical data sheet.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.