Welcome to Würth Cambodia For trade customers only
Round sling
Round sling - 1
Round sling - 2
Round sling - 3
Round sling - 4
Round sling - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Round sling

Extremely flexible sling for loads of all kinds that is gentle on surfaces

See product details

Available in 4 versions
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
  • Made from high-strength polyester with woven-in barrel strips and imprint of load capacity (WLL - WORK LOAD LIMIT)

  • Colour-coded load-bearing capacity designation between 1000 and 8000 kg

  • Considerably lower risk of injury compared with wire ropes and chains

  • Endless loop with tear-resistant application information label
  • In accordance with DIN-EN 1492-2

  • GS-approved