Welcome to Würth Cambodia For trade customers only
Rust remover, Rost Off Special

For detailed information, other images and documents, please select individual articles from the following table.

Rust remover, Rost Off Special

High-performance rust remover with food registration (NSF - H1)

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 023 885171

Prices for customers after login

Contains mineral oil


Optimum creeping and lubricating effect



Extremely high degree of capillary activity


  • Outstanding creeping properties ensure extremely fast penetration of rust and corrosion

  • The optimum effect begins shortly after spraying


NSF H1-registered


  • Can be used in areas in which food is processed or stored

  • However, direct contact with food by the product must be prevented


Excellent material compatibility


In contrast to many conventional rust removers, it does not attack rubbers or plastics.



Optimum protection against corrosion thanks to corrosion protection additives



Resin- and acid-free



Silicone-free

Notice
  • Remove excess material or splashes immediately from delicate and painted surfaces

  • Avoid adding an excessive amount of oil to parts

NSF = internationally recognised organisation for the supervision and registration of products used in the food industry.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.