Welcome to Würth Cambodia For trade customers only
CASSIOPEIA® safety goggles
CASSIOPEIA<SUP>®</SUP> safety goggles - 1
CASSIOPEIA<SUP>®</SUP> safety goggles - 2
CASSIOPEIA<SUP>®</SUP> safety goggles - 3
CASSIOPEIA<SUP>®</SUP> safety goggles - 4
CASSIOPEIA<SUP>®</SUP> safety goggles - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

CASSIOPEIA® safety goggles

Comfortable, individually adjustable safety goggles with a dynamic design

See product details

Available in 1 version
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
  • No pressure due to four air pads on the arm

  • Length and rake of arms can be adapted individually

  • Covers large area

  • Wide field of vision due to ergonomically shaped lenses

  • Highly impact-resistant polycarbonate lenses

  • Scratch-resistant coating

  • 100% UV protection (up to 400 nm)