For detailed information, other images and documents, please select individual articles from the following table.
Sanitary cleaner EASY-TO-CLEAN
Acidic sanitary maintenance cleaner with beading effect
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
When used regularly, develops an EASY-TO-CLEAN "film"
- Re-soiling of ceramic and fixture surfaces is greatly reduced
- Fast dirt removal
- Easy and quick cleaning of objects
- Water simply beads and runs off
Highly concentrated
- Suitable both for basic cleaning and for daily maintenance cleaning depending on amount used
- Lower storage requirements
- Cost savings
Thorough cleanliness achieved with each cleaning process
- Deodorising
Fresh aroma
pH 1 in concentrated form
Bottle can be refilled multiple times.
Simple dispensing with Top Dos dosing cap.
Then rinse thoroughly with water. Not suitable for marble and other acid-sensitive materials, e.g. travertine, aluminium, painted surfaces and acrylic glass.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Quickly and powerfully removes lime deposits, soap residues, urine scale and greasy stains from acid-resistant materials
- Smooth/grained plastic surfaces
- Washbasins/fittings
- Showers and baths
- WC/urinals
- Wall and floor tiles
Suitable for manually cleaning surfaces and floors.
Manual application: 30 ml in 8 litres of water
Spray properties: 15 ml in 0.5 litres of water
Higher doses can be used as required for more intense dirt!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!