Welcome to Würth Cambodia For trade customers only
Screwdriver with 1/4 inch tip
Screwdriver with 1/4 inch tip - 1
Screwdriver with 1/4 inch tip - 2

For detailed information, other images and documents, please select individual articles from the following table.

Screwdriver with 1/4 inch tip

Round, bright chrome-plated shank with mount for square sockets

See product details

Available in 1 version
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
Efficient operation


  • Screwdriver with mount for square sockets

  • 6.3 mm tip in accordance with DIN 3126-A with mount for square sockets

Fits comfortably in your hand


  • Effortless working thanks to the 2C handle with hard core and soft, non-slip surface

  • Handle features flattened sides and ergonomically shaped recesses for improved power transmission, enabling efficient working and higher torque

  • Fast-turn zone and hard material in the lower part of the handle enables quick turning using the index finger and thumb once the screw is loosened

  • Quick and easy identification thanks to the shank symbol and shank size on the handle