ORSY®retaining rings, set of 100 pieces.
For detailed information, other images and documents, please select individual articles from the following table.
ORSY®retaining rings, set of 100 pieces.
DIN 472 ordinary spring steel for drilled holes.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Set of 1050
- 100 retaining rings with a diameter of 8 mm
- 100 retaining rings with a diameter of 9 mm
- 100 retaining rings with a diameter of 10 mm
- 100 retaining rings with a diameter of 11 mm
- 100 retaining rings with a diameter of 12 mm
- 100 retaining rings with a diameter of 13 mm
- 50 retaining rings with a diameter of 14 mm
- 50 retaining rings with a diameter of 15 mm
- 50 retaining rings with a diameter of 16 mm
- 50 retaining rings with a diameter of 17 mm
- 50 retaining rings with a diameter of 18 mm
- 50 retaining rings with a diameter of 19 mm
- 25 retaining rings with a diameter of 20 mm
- 25 retaining rings with a diameter of 22 mm
- 25 retaining rings with a diameter of 24 mm
- 25 retaining rings with a diameter of 26 mm
- 25 retaining rings with a diameter of 28 mm
- 25 retaining rings with a diameter of 30 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!