Welcome to Würth Cambodia For trade customers only
Small mist lubricator for pneumatic tools
Small mist lubricator for pneumatic tools - 1
Small mist lubricator for pneumatic tools - 2

For detailed information, other images and documents, please select individual articles from the following table.

Small mist lubricator for pneumatic tools

For direct connection to non-stationary devices with optimum metering.
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
  • Operating pressure of approx. 6 bar

  • Operating temperature of +5°C to +50°C

  • Any flow direction can be selected
Notice

Insert vertically (oil may leak out if placed on side). Only suitable for percussive working rhythms such as pneumatic impact screwdrivers.

Application area