Spacer Speedies with spikes
For detailed information, other images and documents, please select individual articles from the following table.
Spacer Speedies with spikes
The world's fastest spacers for horizontal reinforcement.
Exclusively for trade customers
Register now and access more than 125,000 products


Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Fast and easy handling
- 3x faster placement than traditional spacers
- No tilting during placing
- Protects back and knees
- Spikes on the ceiling version prevent slippage
Easy, cost-saving transport
- Economical transport on Euro pallets (one pallet is sufficient for a surface area of up to 1,750 m²)
- Only 2 Speedies joints are required for a detached house
Ceiling version for optimum concrete flow and reduced visibility in the finished concrete surface
Material required approx. 100-150 pieces per 100 m2
Notice
PVC-free
Application area
Applied below the horizontal reinforcement when concreting floor panels and ceiling slabs.
Instructions
- The inner handle must be at 90 degrees to the outer handle to enable fitting of a new Speedies spacer joint. Turn the inner handle again by 90 degrees once it is fitted. The joint can be lifted.
- Both handles are parallel to each other. The manual dispenser is ready for use of the Speedies spacers. Simply pull the inner handle upwards and a spacer is laid.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!