Welcome to Würth Cambodia For trade customers only
Flexible spring band clamp pliers
Flexible spring band clamp pliers - 1
Flexible spring band clamp pliers - 2
Flexible spring band clamp pliers - 3
Flexible spring band clamp pliers - 4
Flexible spring band clamp pliers - 5
Flexible spring band clamp pliers - 6

For detailed information, other images and documents, please select individual articles from the following table.

Flexible spring band clamp pliers

Pliers with Bowden cable and tensioning slide for hard-to-reach places in engine compartment

See product details

Available in 1 version
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
  • Flexible Bowden cable mechanism for ideal working conditions even in extremely cramped spaces.

  • The tensioning slide can also be guided to the desired position using only the Bowden cable.

  • Using the micro-lock, the spring band clamp can be gradually opened without over-expanding it in the process.

  • The micro-lock holds the clamp in the open position without the application of force.

  • The improved tensioning slide with its integrated tensioning spring keeps the slide and the pull cable pre-tensioned.

  • The clamping holder at the handle end of the pliers fixes the Bowden cable in place and simplifies storage