The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Quick and easy to apply
Removes light soiling, dust, cleaning marks and greasy finger prints
Nurturing and protective oil
- Creates an evenly shiny surface
- Water-repellent protective film prevents further soiling
NSF = internationally recognised organisation for the supervision and registration of products used in the food industry
Can be used in food processing operations such as in commercial kitchens, cafeterias, abattoirs etc.
Tested for use in areas where food is processed or stored. Avoid contact with food. Can be used in food processing operations such as in commercial kitchens, cafeterias, abattoirs etc. Do not spray on hot surfaces or use in direct sunlight.
NSF A7 registered (no.: 152466), corresponds to A7 requirements.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Quick visual enhancement of metallic surfaces
Where necessary, remove coarse dirt with stainless steel power cleaner. Spray a thin coat onto the dry surface; polish with a soft, dry cloth. Do not rub dry!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!