Striking tool assortment 13 pieces
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
Contents:
- 2-component pin punch, 150 mm: Diameter: 2, 3, 4, 5, 6 mm
- Centre punch 120 mm: Diameter 2, 3
- Drift punch 120 mm, diameter 2, 4
- Flat chisel L x W: 125 x 16 mm
- Flat chisel L x W: 150 x 18 mm
- Cross-cut chisel L x W: 125 x 18 mm
- Machinist's hammer 500 g
Notice
Not suitable for vehicle interior equipment ORSYmobil drawer height 48 mm
Application area
For custom equipping of workshop trolleys, ORSY BULL boxes, vehicle interior equipment and ORSY shelving systems.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!