Welcome to Würth Cambodia For trade customers only
Surface cleaner EASY-TO-CLEAN
Surface cleaner EASY-TO-CLEAN  - 1
Surface cleaner EASY-TO-CLEAN  - 2
Surface cleaner EASY-TO-CLEAN  - 3

For detailed information, other images and documents, please select individual articles from the following table.

Surface cleaner EASY-TO-CLEAN

Neutral, universal cleaner with gloss effect
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
Contains alcohol


  • Excellent cleaning performance for greasy stains, e.g. fingerprints

  • Fast and streak-free drying of the cleaned surface


When used regularly, develops an EASY-TO-CLEAN "film"


  • Re-soiling is reduced

  • Quickly removes dirt from surfaces

  • Simple and quicker cleaning


Highly concentrated


  • Stocks are reduced

  • Costs are reduced


Fresh citrus aroma



pH value = 7 in concentrate



Bottle can be refilled multiple times



Simple dispensing with Top Dos dosing cap



Colour: blue = surfaces (adjusted to recognised colour-coded system)



The cleaned surfaces dry quickly, with no residues and streaks

Notice

Do not add to hot water, as the alcohol percentage evaporates thereby greatly reducing the cleaning capacity.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.