Welcome to Würth Cambodia For trade customers only
Petrol fuel injection valve cleaner LBW 400
Petrol fuel injection valve cleaner LBW 400 - 1
Petrol fuel injection valve cleaner LBW 400 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Petrol fuel injection valve cleaner LBW 400
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
The LBW 400 fluid will remove all traces of oil, grease and carbon residues from the intake system. As the cleaning fluid is delivered by the vehicle’s own injection system the cleaning process is targeted toward components of the engine that will directly benefit. The intake valves are cleaned to help achieve and maintain a smooth idle and a consistent delivery of power and torque, while the freshly cleaned injectors help to deliver all of this power economically. The benefits to the vehicle owner are greater fuel economy and more useable power and because the repairer is able to deliver these improvements instantly with the LBW400 system, it is easier to recover the costs effectively.



  • Optimises engine power

  • Reduces fuel consumption

  • Improves exhaust emissions
Notice

One can is suitable for a single vehicle application.