For detailed information, other images and documents, please select individual articles from the following table.
Petrol air intake cleaner
For all carburettors and petrol injection engines
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Cleans injection valves, the combustion chamber and the intake area
- Reduces increased fuel consumption
- Improves engine running and response
Protects against valve burning with clean and tight valve seats
A high level of cleaning is achieved in intake valves, in the combustion chamber and intake area thanks to the washing-active, fuel-compatible active agents in a cleaning solvent.
Spray hose not included in scope of delivery.
The system cleaner can only be used together with the spray hose probe.
The usage instructions are recommendations based on the tests we have conducted and our experiences. We do not assume any liability for a specific application result due to the large number of applications and storage/usage conditions. Insofar as our free customer service provides technical information or acts as an advisory service, this service is provided under the exclusion of any liability, unless the advice or information given falls within the scope of our specified, contractually agreed scope of services or the consultant was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.
- For loss of compression
- For increased fuel consumption
- For rough engine running
- For poor engine performance
- For lagged acceleration
- Especially suitable for engine adjustments prior to emissions tests
- Remove and clamp off a vacuum hose at a suitable point on the inlet manifold and insert the spray probe into the exposed port.
- With the engine warm and at approx. 2000 rpm, spray half of the can contents into the manifold in short bursts. (To deliver the spray evenly into all intake ducts, move the probe back and forth for maximum distribution. Do not feed the probe in completely to avoid fouling or damaging an inlet valve).
- Stop spraying, then turn the engine off and leave the product to take effect.
- After approximately 30 minutes, restart the engine.
- Increase engine speed to approx. 2000 rpm and spray the remainder of the can into the same inlet manifold port to wash out any residual deposits.
- Stop spraying product into the inlet manifold.Switch off the engine and refit the vacuum hose.
Recommended Dosage: One can for a four-cylinder engine, two cans for engines with six cylinders or more.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!