Welcome to Würth Cambodia For trade customers only
TIME-SERT® thread repair set 70 pieces
TIME-SERT<SUP>®</SUP> thread repair set 70 pieces - 1
TIME-SERT<SUP>®</SUP> thread repair set 70 pieces - 2
TIME-SERT<SUP>®</SUP> thread repair set 70 pieces - 3
TIME-SERT<SUP>®</SUP> thread repair set 70 pieces - 4
TIME-SERT<SUP>®</SUP> thread repair set 70 pieces - 5
TIME-SERT<SUP>®</SUP> thread repair set 70 pieces - 6

For detailed information, other images and documents, please select individual articles from the following table.

TIME-SERT® thread repair set 70 pieces

Complete set for repairing defective threads M5, M6, M8, M10 and M12, each with two bushing lengths

See product details

Available in 1 version
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
Safe working, including on weak walls


Very thin-walled owing to synchronously running threads.



Can be used in thin-walled materials


Reliable repairs where only a few thread turns are available.



Impermeable to media


Pressure application with the workpiece makes the thread pressure-sealed for water, oil, other liquids and compressed gases.



Self-locking


Automatic shaping of not yet fully formed threads when screwing in. The nut is guaranteed not to twist out, even without bonding.



Accurate positioning in the workpiece


The nuts have a collar, no additional securing in the workpiece is necessary