Welcome to Würth Cambodia For trade customers only
Thread die HSS DIN EN 22568 for standard metric ISO threads

For detailed information, other images and documents, please select individual articles from the following table.

Thread die HSS DIN EN 22568 for standard metric ISO threads

Round die in accordance with DIN EN 22568 in closed, pre-slotted design (shape B) for the production of standard metric ISO threads according to DIN 13 in steel up to 850 N/mm² strength and in cast iron.

See product details

Available in 11 versions