For detailed information, other images and documents, please select individual articles from the following table.
Tool case Limited Edition 50 pieces
Practical all-round assortment with all important tools and Reinhold Würth signature. Würth will donate 2 euro to a charitable organisation from the proceeds of each set sold
Register now and access more than 125,000 products
 
					Variants
Register now and access more than 125,000 products
Extensive, all-round assortment containing 50 pieces in striking limited edition two-coloured plastic case
- This assortment encompasses sophisticated, comprehensive basic equipment for workshop applications and especially for mobile use
- The compact design case made of robust plastic has an almost indestructible hard foam insert with clamping effect on both sides
- Valuable tools remain safely in place during transport. Missing tools can be spotted at a glance
All classic tools for the all-round tradesperson
Robust screwdrivers with slotted and PH blades, medium-weight machinist's hammer, adjustable single open-end wrench, snipe nose pliers and combination pliers, utility knife and 3 m pocket tape measure help with various everyday tasks
Matching 1/4 inch socket wrenches for almost any screw
- The 1/4 inch assortment includes 12 socket wrenches with width across flats from 4 to 14 mm, extension, screwdriver, cardan joint and a reversible ratchet with turntable
- With the rigid extension, the force is transmitted directly. Angular movements of up to 8° are possible
- The cardan joint is braked and holds the angle in the specified position
- The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working
- The small 5° angle of rotation permits quick and effortless tightening or loosening of the screws
- The turntable is used to easily switch between clockwise and anti-clockwise rotation
Many bits for special screw types
- The 16 short bits are suitable for most screw types RW, PH, PZ, slotted and cross recess, hexagon socket (Allen) and TX
- The magnetic, 60 mm long universal holder holds the bits securely in position
Metric combination wrenches for powerful use
- The extremely strong open end inclined by 15° loosens even seized screws
- With the socket end offset by 15°, the most common screw types are tightened in recessed positions
- The bi-hex POWERDRIV drive ensures gentle, fast working
- To change the direction of rotation, the wrench is simply turned over
Strong steel and high material tempering
- With proven chromium-vanadium steel. Surfaces are chrome-plated
- The surface is permanently resistant to rust and ensures a far longer than average service life
- The long-term usability of the tools reduces costs of replacement and storage
POWERDRIV® drive turns screws under the most extreme conditions by biting at edges rather than at corners in the usual fashion
Professional-quality ZEBRA® tool
ZEBRA is the premium brand for professional hand tools from WÜRTH
In addition to the stated scope of delivery, you will also receive 1 Allen key in each of the following sizes: 2, 2.5, 3, 4, 5, 6 mm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!