For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
It is lightweight and compact, making it an ideal addition to the basic equipment for every industrial vehicle, agricultural vehicle, bus etc.
Easily unlock the wheel nuts and screws in the event of a puncture
Avoid using bulky and heavy levers
After unlocking the nut or screw, you can continue unscrewing quickly by replacing the torque multiplier with the supplied extension
Supplied in a convenient and compact plastic case
Contents:
- torque multiplier
- lever handle
- extension 270-mm long
- Socket 33 mm, drive 1 inch, length 80 mm
- Socket 32 mm, drive 1 inch, length 80 mm
It is not a precision instrument and a torque wrench cannot be applied. The tool can be used only with the lever handle provided
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!