Welcome to Würth Cambodia For trade customers only
Torque wrench 1/2 inch, limited edition
Torque wrench 1/2 inch, limited edition - 1
Torque wrench 1/2 inch, limited edition - 2
Torque wrench 1/2 inch, limited edition - 3
Torque wrench 1/2 inch, limited edition - 4
Torque wrench 1/2 inch, limited edition - 5

For detailed information, other images and documents, please select individual articles from the following table.

Torque wrench 1/2 inch, limited edition

Torque wrench with Reinhold Würth signature. Würth will donate 2 euro to a charitable organisation from the proceeds of each product sold.
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
  • With flanged head reversible square drive

  • Easy-to-read double scale of Nm and lbf.ft with magnifying effect

  • Additional micrometer scale, scale graduation of 1.0 Nm for precise installation torque adjustment

  • For controlled clockwise and anti-clockwise tightening

  • Adjustment knob with visible lock symbol

  • Permissible deviation of +/-3 % - therefore more precise than the +/-4 % required by the standard
Notice
  • The flanged head prevents the entire square drive from being pulled out unintentionally when changing the sockets

  • To change the direction of rotation, the flanged head must be removed and the square drive inserted on the other side

Classified according to DIN EN ISO 6789:2017 Type II with calibration certificate