Welcome to Würth Cambodia For trade customers only
1/4 inch torque wrench
1/4 inch torque wrench - 1
1/4 inch torque wrench - 2
1/4 inch torque wrench - 3
1/4 inch torque wrench - 4

For detailed information, other images and documents, please select individual articles from the following table.

1/4 inch torque wrench

Extremely compact torque wrench with 1/4 inch hexagonal mount

See product details

Available in 1 version
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
  • Trigger accuracy of +/- 6 % tolerance from the set scale value

  • Convenient torque setting via the turning knob directly integrated into the handle

  • Acoustic and tangible torque triggering for precise screwing operations

  • Includes calibration certificate and serial number

  • Sustainable, sturdy, moisture- and oil-resistant product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze
Notice
  • After using the torque wrench, release the spring by turning it back to the lowest scale value

  • Torque wrenches are precision tools that must be checked regularly using suitable measuring equipment and adjusted if necessary

  • We recommend annual calibration through the Würth repair service (Master Service) after 12 months or 5000 screwing operations