Welcome to Würth Cambodia For trade customers only
Torque wrench 3/4 inch
Torque wrench 3/4 inch - 1
Torque wrench 3/4 inch - 2
Torque wrench 3/4 inch - 3
Torque wrench 3/4 inch - 4

For detailed information, other images and documents, please select individual articles from the following table.

Torque wrench 3/4 inch

Long torque wrench with 3/4 inch mount

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 023 885171

Prices for customers after login

Long but precise


  • Precise tightening with a very high trigger accuracy of ± 3 %, making it more precise than stipulated in the standard

  • 60 teeth enable a rotation angle of just 6° for maximum accuracy when screwing

  • Clearly audible and perceptible indication when the torque value is reached for more controlled tightening

  • Easy-to-read, large double scale in Nm and lbf-ft with a scale interval of 10 Nm

  • Simple and accurate torque adjustment by twisting the end of the handle

  • Locking knob for locking and unlocking set values

  • Durable and high-quality in accordance with ISO standard 6789-1


Comfortable operation


  • Long, slim design

  • Length ensures easy power transmission in the 80-400 Nm torque range

  • Does not need to be loosened after use, so no need to reset to the lowest scale value

  • Ergonomic, non-slip 2C handle for comfortable work and optimum power transmission

  • Removable square adapter makes it versatile
Notice
  • Includes declaration of conformity and serial number

  • Precision tools such as torque wrenches must be inspected regularly using the appropriate measuring equipment and readjusted if necessary

  • We recommend regular calibration every 12 months or after 5,000 tightening operations from the first use of the torque wrench
Application area