For detailed information, other images and documents, please select individual articles from the following table.
Carbide milling bit assortment Toothing 3R, 5 pieces
Extremely robust, impact-resistant milling bits for rough cutting in steel with a hardness < 55 HRC, cast iron, stainless steel, special alloys and hard non-ferrous metals.
Register now and access more than 125,000 products

Variants
Register now and access more than 125,000 products
- High material removal rate in heavy-duty use
- High-performance cutting geometry minimises tooth breakouts, flaking and head breakage.
- Can also be used at low speeds thanks to the innovative 3R toothing.
- Manufactured in accordance with strict quality standards including full inspection of soldered connections
Wear appropriate protective equipment when using the sanding tip, such as eye protection, hearing protection and protective gloves. Please note the recommended rotation speed (n) and cutting speed (Vc) for the material being processed as well as the tool/material assignments in the overview tables. Before using the sanding tip, please ensure that the tip rotates properly and that the clamping function on the tool drive works correctly. Do not choose a clamping length that is too small. We recommend a minimum clamping length of approx. 2/3 of the shaft length. Discolouration may occur on the shaft due to the high cutting performance. This discolouration is caused by the extremely high temperature that the tool reaches and does not pose a safety risk. Materials are generally processed in reverse rotation. Suitable tool drives: flexible shaft drives, straight grinders, robots, machine tools.
For tough applications in shipyards, foundries and the steel industry. For use in all areas of production where, due to difficult manufacturing circumstances, conventional milling pins suffer tooth breakouts or damage on a regular basis. Suitable for applications with a high wrap angle, for milling out narrow contours and for applications that do not permit the use of high rotation speeds.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!