Welcome to Würth Cambodia For trade customers only
Carbide milling bit assortment Toothing MZ, 5 pieces
Carbide milling bit assortment Toothing MZ, 5 pieces - 1
Carbide milling bit assortment Toothing MZ, 5 pieces - 2

For detailed information, other images and documents, please select individual articles from the following table.

Carbide milling bit assortment Toothing MZ, 5 pieces

Specialist tools for micro-machining almost all materials with very high surface quality, such as steel < 60 HRC, cast iron, stainless steel, special alloys, titanium, hard and tough materials (e.g. Hardox), hard non-ferrous metals and wood.
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
No geometric change as a result of wear compared to sanding tips, and very little vibration or noise


Innovative micro-toothing



Manufactured in accordance with strict quality standards including full inspection of soldered connections

Notice

Wear appropriate protective equipment when using the sanding tip, such as eye protection, hearing protection and protective gloves. Please note the recommended rotation speed (n) and cutting speed (Vc) for the material being processed as well as the tool/material assignments in the overview tables. Before using the sanding tip, please ensure that the tip rotates properly and that the clamping function on the tool drive works correctly. Do not choose a clamping length that is too small. We recommend a minimum clamping length of approx. 2/3 of the shaft length. Move the milling bit quickly and synchronously over the workpiece being processed to produce a fine surface. Suitable tool drives: flexible shaft drives, straight grinders, robots, machine tools.