Welcome to Würth Cambodia For trade customers only
DIN 338 twist drill bit assortment HSS type RN

For detailed information, other images and documents, please select individual articles from the following table.

DIN 338 twist drill bit assortment HSS type RN

Cold-formed assembly drill bits for working in steel, tip angle 118°, 155 piece assortment

See product details

Available in 1 version
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
Great-value HSS twist drill for general use in steel up to 800 N/mm²



Clearly defined, consistent quality — considerably higher than the market standard



Contents: 155 pieces


  • 10 each of Ø 1.0 x 0.5 mm; Ø 1.5 x 0.5 mm; Ø 2.0 x 0.5 mm; Ø 2.5 x 0.5 mm; Ø 3.0 x 0.5 mm; Ø 3.5 x 0.5 mm; Ø 4.0 x 0.5 mm; Ø 4.5 x 0.5 mm; Ø 5.0 x 0.5 mm; Ø 5.5 x 0.5 mm; Ø 6.0 x 0.5 mm

  • 5 each of Ø 6.5 x 0.5 mm; Ø 7.0 x 0.5 mm; Ø 7.5 x 0.5 mm; Ø 8.0 x 0.5 mm; Ø 8.5 x 0.5 mm; Ø 9.0 x 0.5 mm; Ø 9.5 x 0.5 mm; Ø 10.0 x 0.5 mm; Ø 10.5 x 0.5 mm
Notice

For drill bit/material assignments, see overview tables