Welcome to Würth Cambodia For trade customers only
Drill Bit Display Stand Würth
Drill Bit Display Stand Würth - 1
Drill Bit Display Stand Würth - 2
Drill Bit Display Stand Würth - 3

For detailed information, other images and documents, please select individual articles from the following table.

Drill Bit Display Stand Würth

Perfect solution in terms of storage, organization and exhibition
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
PVC high resistant structure


Big resistance against UV (Ultraviolet radiation) as well environmental conditions



Safe system


Rear opening / closing system with key



Clear front visor


Great visual appeal



Shelf is KD (knock down) structure.


Easy assembly / organization



Customizable


Sticker label for all metric and imperial size is ready, can be adapted to your needs.



4 x drill shelf:


  • 1st & 2nd tray is 100 mm.

  • 3rd & 4th tray is 150 mm.


Size: L 300 mm x W 235 mm x H 287 mm.


Notice

Drill bits sold separately