Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Sort by
5 articles with 123 variations found
The affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm².
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
Precision steel drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
The affordable, robust assembly drill for quick working in stainless steel and heat-resistant steels, general, broad applications in steel up to 1,000 N/mm² strength and cast iron.
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.