For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Cleans, cares, protects
- Simple to apply in a single step, thereby saving time
- Does not need to be wiped off afterwards
- Ideal before the tyres go into storage
- Dust- and dirt-repellent
- Does not attack paint, plastics, rubber and metals
Silk-matt gloss
- Tyres look like new
- Visually enhances, making it particularly suitable for demonstration vehicles
Optimum UV and ozone protection
- Tyres are not bleached
- Prevents parts becoming brittle and ageing cracks
Care foam
- Economical application
- Forms a stable foam on the tyre, which runs off after sinking down
AOX- and solvent-free
Do not spray on tyre treads, brake discs and brake drums. Contains silicone.
Please note: Do not spray the tread due to risk of skidding. Do not spray on tyres for two-wheeled vehicles, brake discs and brake drums.
before
after
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.
High-quality care product for tyre walls.
Spray the foam evenly onto the tyre walls and leave it to dry. Re-wiping not required. Can also be used on wet tyres. Pre-clean briefly with heavy soiling.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!