For detailed information, other images and documents, please select individual articles from the following table.
Universal retaining system
Universal retaining system with variably adjustable clamping width. Clamping jaws can be moved and locked on the profile rail. Equipped.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
A retaining system for various clamping widths
The clamping jaws can be moved and locked steplessly on the profile rail.
Heavy load
Maximum load per pair of clamping jaws: 8 kg, static load.
Individually extendable
Pairs of clamping jaws are available individually. Profile rails can be mounted with abutting ends
Attachment to square-perforated systems is possible (using mounting kit art. no.: 0960050190)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!