Waste oil drainer Multi-function
For detailed information, other images and documents, please select individual articles from the following table.
Waste oil drainer Multi-function
Combination function of both gravity and suction draining with chamber
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Ideal for quick engine oil change of any motor vehicle
- Waste oil can be drained by gravity by bowl (15L ) and by vacuum through suction probes that supplied, meanwhile observing oil condition about volume and quality at the same time
- After depressurization the drainer can work without requiring connection to the air compressor
Suck hot oil at 70-90 degree is recommended
Technical Data
- Tank capacity: 90L
- Chamber Capacity: 8L
- Depressurization time: 2min
- Suction speed: 1.5-2L/min
- Suction hose: 2m
- Max.pressure for draining: 4-7bar
- Max.height:1730mm
- Min.height: 1190mm
- Diameter oversize funnel: 580mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!