VDE screwdriver, flat slotted
For detailed information, other images and documents, please select individual articles from the following table.
VDE screwdriver, flat slotted
For working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC)
Exclusively for trade customers
Register now and access more than 125,000 products




Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Blade: Burnished, insulated
- Tip: Based on DIN ISO 2380-1-B
- Individually tested in water bath with 10 kV test voltage
- Marked with year of manufacture
- Stricter cold impact test
Standard: IEC 60900
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!