VDE one-hand ratchet cutters EN 60900, IEC 900
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
Handle:
- Insulated sleeve
- Non-slip
Blade:
- For multi-strand copper and aluminium cables
- Works without compressing cables
- Hardened
- Precision-ground
Shears can be unlocked in any cutting position
Flank:
One-handed operation, optimum lever transmission
Joint:
Ratchet mechanism
Notice
Not suitable for steel wire.
Application area
Cutting, stripping.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!