VDE snipe nose pliers DIN ISO 5745, IEC 60900
		
	For detailed information, other images and documents, please select individual articles from the following table.
VDE snipe nose pliers DIN ISO 5745, IEC 60900
For gripping, holding and cutting soft and hard wires and cables
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
 
					 
					 
					Variants
		
Exclusively for trade customers
Register now and access more than 125,000 products
- For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions
- High-quality tool steel for long service life and precise gripping and cutting surfaces
- Elastic tips for high stresses, in particular under bending forces
- Ergonomic and slip-proof two-component comfort handle with wide VDE collar for safe working
- Blades are additionally inductively hardened
- Surface entirely ground and chrome-plated
- Serrated gripping surfaces
- Lap joint
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!