Welcome to Würth Cambodia For trade customers only
Battery charger 12 V, 32 A, 30-600 Ah BLG 12-32 for showrooms
Battery charger 12 V, 32 A, 30-600 Ah BLG 12-32 for showrooms - 1
Battery charger 12 V, 32 A, 30-600 Ah BLG 12-32 for showrooms - 2
Battery charger 12 V, 32 A, 30-600 Ah BLG 12-32 for showrooms - 3
Battery charger 12 V, 32 A, 30-600 Ah BLG 12-32 for showrooms - 4
Battery charger 12 V, 32 A, 30-600 Ah BLG 12-32 for showrooms - 5

For detailed information, other images and documents, please select individual articles from the following table.

Battery charger 12 V, 32 A, 30-600 Ah BLG 12-32 for showrooms

Multi-purpose device for battery and vehicle electrical system support, as well as for charging and recharging starter batteries without disconnecting from the vehicle electrical system. For the professional demonstrations of vehicle features in showroom mode.
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
Suitable for vehicles with 12 V lead-acid batteries


For example: Motorcycles, passenger cars, vans, agricultural machinery, emergency vehicles, construction machinery



Maximises the service life and performance of the battery


Fully-automatic, seven-stage charging cycle avoids battery sulphation and does not require monitoring



Compact, robust battery charger with dirt-repellent aluminium housing



With rubber feet and removable rubber edge protection for flexible and safe use on and in the vehicle



Detachable cable for easy cable routing through the engine compartment



Fanless design allows noise-free presentation



Simple operation with an on/off button



Charge batteries with a residual voltage > 2 V



Protection against


  • Short-circuit

  • Reverse polarity

  • Overvoltage

  • Sparks (anti-spark system)

  • Overheating of internal electronics


LED display

Application area