For detailed information, other images and documents, please select individual articles from the following table.
Vehicle battery charger 4 A (1 A)
The all-rounder for any application
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Protected in accordance with IP30
Can be used for 12 V batteries with capacities of 3-80 Ah.
Standard charging
For conventional batteries (wet-cell batteries, open design), maintenance-free batteries, gel and closed batteries
Cold charging function
Used when the battery temperature is lower than 5 °C and for AGM GEL batteries
Boost function
Intensive mode for deeply discharged batteries
Motorcycle mode
Integrated battery tester
4-stage LED display
Multifunctional holding device
Various operating positions are possible thanks to the integrated holding device (standing, hand-held, hanging and wall-mounted - all possible with the same holding device)
Please note that the spark protection feature will not function in supply mode.
RoHS, REACH, EMV, CE
Suitable for use with motorcycles, lawn mowers, boats etc.
Test (Display: "Battery full" LED flashes)
This mode checks the vehicle battery for damage.
Gentle charging (Display: "Discharged" LED flashes)
This mode is selected for deeply discharged vehicle batteries. In this mode, the vehicle battery is prepared for "normal charging".
Desulphurisation (Display: "Low" LED flashes)
This mode is selected following a longer break in operation of the vehicle battery in order to desulphurise it by means of pulse charges.
Normal charging/intensive charging (Display: "Low" LED flashes)
This mode charges the vehicle battery via a continuous flow of current until the battery is charged to 85 % of its capacity.
Absorption (Display: "Battery full" LED flashes)
This mode charges the vehicle battery at a constant voltage (normal charging: 14.0 V/cold charging: 14.4 V) until the battery is charged to 98 % of its capacity.
Recharging (Display: "Battery full" LED flashes)
In this mode, the remaining 2 % of capacity before the battery is fully charged is charged at a higher voltage (normal charging: 14.4 V/cold charging: 14.8 V) and a lower current in order to protect the vehicle battery.
Test (Display: "Battery full" LED flashes)
If the voltage of the vehicle battery drops within ten minutes to 11.6 V, the battery is considered defective and must be replaced.
Maintenance (Display: "Battery full" LED is constantly illuminated)
This mode conducts continuous voltage measurements at 12.6 and 25.2 V. If the voltage drops, the charging process is restarted.
Intensive mode (Display: "Discharged" LED flashes)
This mode is used for rapid charging and for deeply discharged vehicle batteries. The vehicle battery is intensively charged at the maximum current for 30 minutes and then tested to ensure that it is possible to proceed with normal charging. If the battery voltage is still insufficient, intensive charging is continued. This process is repeated a maximum of four times. If this is not sufficient to charge the battery, the charger displays an error.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!