For detailed information, other images and documents, please select individual articles from the following table.
Vehicle cleaner AutoshamTWO
Two-in-one vehicle cleaner: washing and waxing in a single step
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
High cleaning performance
Removes dirt of all kinds from vehicle paintwork, chrome, plastics, rubber etc.
Forms a protective layer
- Water simply drips off
- Makes it easier to wipe dry with a chamois
Fast separation in accordance with the Ö-Norm (Austrian standard) test B 5105
Oily/greasy dirt is not emulsified, but is penetrated and separated. The resulting wastewater can therefore be separated via the light-oil separator.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Add 25 ml AutoshamTWO to approx. 10 litres of warm water. Shampoo the vehicle with a sponge and then rinse off with clean water. To achieve an optimal result, then wipe vehicle dry with a chamois. Can also be used with high-pressure cleaners (conc. 0.05–0.1%).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!