Tyre trolley
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
- Steel tube Ø: 26.9 x 1.75 mm
- Base plate made from 4 mm thick sheet steel
- Handles with safety bar made of high-strength plastic (in line with DIN EN 1757-3)
Application area
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!