Welcome to Würth Cambodia For trade customers only
Automatic self-adjusting wire stripping pliers
Automatic self-adjusting wire stripping pliers - 1
Automatic self-adjusting wire stripping pliers - 2
Automatic self-adjusting wire stripping pliers - 3
Automatic self-adjusting wire stripping pliers - 4
Automatic self-adjusting wire stripping pliers - 5

For detailed information, other images and documents, please select individual articles from the following table.

Automatic self-adjusting wire stripping pliers

Automatic scanning system, no adjustment to cable cross-section is necessary
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
  • Adjustable longitudinal stop: 3-17 mm

  • Integrated cable cutters: Flexible up to 10.0 mm², rigid up to 6.0 mm²

  • Replaceable knife block and longitudinal stop

  • Ergonomically shaped 2-component handle for comfortable and effortless work

  • Made in Germany
Notice

Not suitable for working on or in the vicinity of live parts.