Wire stripping pliers, adjustable
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Wire stripping pliers, adjustable
Integrated cutting depth adjustment for fine adjustment with different insulation materials
Exclusively for trade customers
Register now and access more than 125,000 products


Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Adjustable longitudinal stop: 3-18 mm
- Integrated cable cutters: Flexible up to 10.0 mm², rigid up to 1.5 mm²
- Replaceable knife block and longitudinal stop
- Ergonomically shaped 2-component handle for comfortable and effortless work
- Made in Sweden
Notice
Not suitable for working on or in the vicinity of live parts.
Application area
PVC-insulated single cores, e.g. H05V-K, H07V-K, H05V-U, H07V-U
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!