Welcome to Würth Cambodia For trade customers only
Workshop trolley CONTEMPORARY ECO
Workshop trolley CONTEMPORARY ECO - 1
Workshop trolley CONTEMPORARY ECO - 2
Workshop trolley CONTEMPORARY ECO - 3
Workshop trolley CONTEMPORARY ECO - 4
Workshop trolley CONTEMPORARY ECO - 5
Workshop trolley CONTEMPORARY ECO - 6
Workshop trolley CONTEMPORARY ECO - 7
Workshop trolley CONTEMPORARY ECO - 8

For detailed information, other images and documents, please select individual articles from the following table.

Workshop trolley CONTEMPORARY ECO

Solid workshop trolley with practical details for mobile use in the workshop
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
Specification:


  • Overall body size(Incl. handle & wheels): 1017×758×450mm(H×W×D)

  • Total loading capacity: 400kg

  • Solid sheet steel design

  • Thickness of the materail: 1.0mm for the body, 0.8mm for the drawers

  • Powder coated, sand finish body in RAL3000, drawers in 700


Design:


  • Central locking

  • Sturdy oval shaped side handle

  • Aluminum drawer pulls.

  • With 45mm Ball-bearing drawer slides, loading capacity 30kg per drawer

  • 2 fixed wheels and 2 swivel wheels with brakes

  • Inside drawer dimensions suitable for TOOL system tool assortments

  • Side walls with hole pattern for accessory parts, also suitable for hooks and holders from our line of perforated plates

  • Individual drawer with Auto return function
Notice

Delivery scope without tool sets.