Welcome to Würth Cambodia For trade customers only
ORSY®o-rings, metric, assortment of 100

For detailed information, other images and documents, please select individual articles from the following table.

ORSY®o-rings, metric, assortment of 100

ISO 3601, Perbunan 70, 1050 pieces
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
Assortment of 1050 pieces


  • 100 o-rings, 3 x 2 mm

  • 100 o-rings, 4 x 2 mm

  • 100 o-rings, 5 x 2 mm

  • 100 o-rings, 6 x 2 mm

  • 100 o-rings, 7 x 2 mm

  • 100 o-rings, 8 x 2 mm

  • 50 o-rings 10 x 2 / 10 x 2.5 mm

  • 50 o-rings 12 x 2 / 12 x 2.5 mm

  • 50 o-rings, 14 x 2.5 mm

  • 50 o-rings, 15 x 2.5 mm

  • 25 o-rings, 17 x 2.5 mm

  • 25 o-rings, 18 x 3 mm

  • 25 o-rings, 19 x 2.5 mm

  • 25 o-rings, 20 x 3 mm

  • 25 o-rings, 22 x 3 mm

  • 25 o-rings, 24 x 3 mm