For detailed information, other images and documents, please select individual articles from the following table.
pias® drilling screw, flat head with AW drive
Steel case-hardened, galvanized blue passivert, with drill tip. For fastening steel profiles on steel substructures ≤ 3 mm
Register now and access more than 125,000 products
					
					Variants
Register now and access more than 125,000 products
Assembly time reduced by at least 50 % using the drill tip
- Drilling without centre-punching
 - Thread forming
 - Fastening
 
all in one operation
Additional optimal torque transmission by the AW drive
Suitable for component combinations tI/tII in accordance with approval ETA-10/0184
- Steel/steel for dia. 4.2 mm, 4.8 mm and 5.5 mm
 
- Contact pressure during use approx. 100 N, screw in with depth stop if necessary.
 - Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)
 - The use of impact screwdrivers is not permitted
 - Drilling screws must be attached perpendicular to the surface of the component
 
Galvanized drilling screws may only be used where dampness is not to be expected. For fasteners with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!