Round paintbrush Professional, light
Round brush Profi light
RDBRSH-PROFI-VOC-MIX-SZ8
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
For water-based lacquer and glazing systems
- Special mixture of high-quality synthetic fibres
- Good absorption and application of paint
- Good finish
- Retains shape and suppleness
- Does not swell in water
- Easy to clean
- Precise, fine lines
- Smooth brush action
- High quality plastic ferrule, fully bonded
- Unpainted wooden handle
Product information
Datasheets(X)
Application area
Ideal for painting and glazing work on smaller surfaces, e.g. windows, furniture and doors.
Material of bristles | Artificial fibre bristle |
Material of long handle | Wood |
Length of bristles | 90 mm |
Size | 8 |
Brush ring diameter | 35 mm |