Safety glasses "Basic"
Safety goggles Basic
SAFEGOGL-EN166-PC-CLEAR
Art.-no. 0899103134
EAN 4045989691432
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
- First class Polycarbonate lens
- Sporty & dynamic design
- Nylon frame with optional color lenses
- Excellent anti-scratch & impact resistance
- UV protection up to 99%
- Conform to EN 166
Product information
Datasheets(X)
Application area
Construction, grinding, milling, light & precision, engineering, assembly & maintenance, laboratory & outdoor work etc.
Colour of safety lens | Clear |
Material of safety lens | Polycarbonate |
EN standard | 166 |
Product weight (per item) | 25.000 g |