Screwdriver PH
Screwdriver PH round blade Red Line
SCRDRIV-PH1X80MM
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
SVCM alloy round blade
- Blade: chrome plated
- Tip: DIN 5260-PH, ISO 8764-PH, Black Point
- Screw symbol printed on handle end for quick identification
Comply with DIN 5262
Product information
Datasheets(X)
Tip size | PH1 |
Blade length (A) | 80 mm |
Handle length (B) | 100 mm |
Handle width (C) | 30 mm |
Width across flats, screwdriver blade | 4.5 mm |