Welcome to Würth Cambodia For trade customers only

Screwdriver, slotted

Screwdriver, slotted, others
SCRDRIV-SL-0,6X3,5X100

Art.-no. 5751231035

EAN 4053479495989

Individual price display after login
Screwdriver, slotted

Art.-no. 5751231035

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip type

Slot

Thickness of cutting edge x width of cutting edge

0.6 x 3.5 mm

Blade length (A)

100 mm

Handle length (B)

70 mm

Handle width (C)

22.1 mm

Width across flats, screwdriver blade

3.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information