Silicone sealant Acetate Plus
Silicone sealant Acetate Plus
SILSEAL-ACE-PLUS-BLACK-280ML
Art.-no. 08925724
EAN 4065746401265
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Container | Cartridge |
Contents | 280 ml |
Chemical basis | Sauer silicones (acetate systems) |
Colour | Black |
Continuous motion absorption | 12.5 % |
Shore A hardness | 30 |
Min./max. processing temperature | -37 to 60 °C |
Min./max. temperature resistance | -62 to 204 °C |
Min. skin-formation time | 15 min |
Conditions for skin-formation time | at 23°C and 50% relative humidity |
Min./max. full curing speed /conditions | 2-3 mm/d / 23°C and 50% relative humidity |
Min. breaking elongation | 300 % |
Fungicidal properties | No |
Shelf life from production | 12 Month |
Density/conditions | 1 g/cm³ / at 23°C |
Density | 1 g/cm³ |