Welcome to Würth Cambodia For trade customers only

Smart car flat-blade windscreen wiper

Car windscreen wiper Flatblade Smart
WSCRNWPR-CAR-FLATBLADE-SMART-650MM-1PCE

Art.-no. 0848035650

EAN 4052712506031

Prices for customers after login
Smart car flat-blade windscreen wiper

Art.-no. 0848035650

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Variable applications thanks to symmetrical spoiler

Multi-adapter system


  • Pre-installed adapter for hook attachment

  • For retrofitting new jointless wiper blade technology (flat blade) onto older cars

  • Flexible solution for covering the most popular OE wiper arms and for use on newer-generation vehicles


Improved aerodynamics


Allows higher travelling speeds than standard windscreen wipers



Resealable individual packaging


  • Lengths can be individually customised

  • Low storage costs and minimal space requirement


Refillable (replacement rubber wiper blade)


  • Optimised storage costs

  • Protects resources (environment)


Scope of delivery:


1 x smart FLATBLADE windscreen wiper with profile edge protection including premounted multi-adapters for hook wiper arms (retrofit) and OE adapters for the most common new-generation vehicle types (direct fit)

Notice

Make sure that the windscreen is free of oil, wax, tar and other soiling, so that the service life is not negatively affected.



Always lay a protective material on the windscreen when mounting.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Can be mounted on driver and passenger side

  • Can be used on synchronous and reverse rotation wiper systems and on both left and right-hand drives

  • Suitable for older cars for upgrade to the latest wiper-blade technology "unarticulated wiper blade — flat blade" (retro fit)

  • Suitable for current, more recent cars that are already fitted with wiper arms for the new wiper-blade technology ex works (direct fit)

Length

650 mm

Length in inches

26 in

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information