Star-shaped handle with connector and female thread
Star-shaped handle pro. stl bushing female thrd A2
STARGRP-STINRT-IT-SST-M8
Art.-no. 5099310108
EAN 4061975687548
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Polyamide star-shaped handle with protruding, stainless steel insert nut
Product information
Datasheets(X)
Application area
Star-shaped handles with prominent steel bushing are particularly suited for cross pin connections in blind hole or female thread versions.
![]() | |
Material of handle | PA - Polyamide |
Colour of handle | Black |
Material of bush | Stainless steel A1, 1.4305 |
Surface of the bush | Plain |
Material of screwing thread | Stainless steel A1, 1.4305 |
Surface of the screwing thread | Plain |
RoHS-compliant | Yes |
Form | K |
Thread type x nominal diameter (d1) | M8 |
Bush outer diameter (d3) | 13.5 mm |
Head diameter (dk) | 40 mm |
Thread length (lg) | 12 mm |
Handle height (h1) | 25 mm |
Shaft height (h2) | 13 mm |
Bush height (h3) | 10 mm |
Product weight (per item) | 23.000 g |
